Shop ILC
See all product information
Create Account
Replacement for Hosobuchi 2402 replacement light bulb lamp
Mfr # 2402 HOSOBUCHI
Zoro # G703013380
product price:Â
$
154.99
/ea
Free Shipping & Returns
Key Features
Voltage
10
Watts
70
Bulb Base Type
P28S MEDIUM PREFOCUS
Bulb Shape
G16
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2402 HOSOBUCHI
- Zoro #
- G703013380
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 10
- Watts
- 70
- Bulb Base Type
- P28S MEDIUM PREFOCUS
- Bulb Shape
- G16
Description
Replacement for Hosobuchi 2402 replacement light bulb lamp