Replacement for Hosobuchi 30W 117v T7 Ba15d replacement light bulb lamp

  • Mfr # 30W 117V T7 BA15D HOSOBUCHI

  • Zoro # G502929011


product price: $48.59
/ea

Key Features

Voltage
120
Watts
30
Bulb Base Type
BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
Bulb Shape
T7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30W 117V T7 BA15D HOSOBUCHI
Zoro #
G502929011
UPC #
-
Country of Origin
China

Details

Voltage
120
Watts
30
Bulb Base Type
BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
Bulb Shape
T7

Description

Replacement for Hosobuchi 30W 117v T7 Ba15d replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.