Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement for Hosobuchi 8802 replacement light bulb lamp

  • Mfr # 8802 HOSOBUCHI

  • Zoro # G502793940


product price: $73.65
/ea

Key Features

Bulb Shape
G6
Bulb Base Type
BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
Wattage Equivalency
15
Watts
15
Voltage
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8802 HOSOBUCHI
Zoro #
G502793940
UPC #
-
Country of Origin
China

Details

Bulb Shape
G6
Bulb Base Type
BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
Wattage Equivalency
15
Watts
15
Voltage
6

Description

Replacement for Hosobuchi 8802 replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.