Shop ILC
See all product information
Create Account
Replacement for Howard 35mr11/fl/cfth-c replacement light bulb lamp, 2PK
Mfr # 35MR11/FL/C(FTH-C) HOWARD
Zoro # G410174299
product price:Â
$
31.55
/pk 2, $15.78/ea
Key Features
Bulb Shape
MR11
Watts
35 W
Bulb Color Temp.
2925 K
Bulb Base Type
GZ4 GU4 2-PIN
Voltage
12 V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 35MR11/FL/C(FTH-C) HOWARD
- Zoro #
- G410174299
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Shape
- MR11
- Watts
- 35 W
- Bulb Color Temp.
- 2925 K
- Bulb Base Type
- GZ4 GU4 2-PIN
- Voltage
- 12 V
Description
Replacement for Howard 35mr11/fl/cfth-c replacement light bulb lamp 2 Pack