Shop ILC
See all product information
Create Account
Replacement for Hybec 2384 replacement light bulb lamp
Mfr # 2384 HYBEC
Zoro # G203013675
product price:Â
$
62.69
/ea
Key Features
Voltage
120
Watts
150
Bulb Base Type
E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Bulb Shape
P25
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2384 HYBEC
- Zoro #
- G203013675
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 120
- Watts
- 150
- Bulb Base Type
- E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Bulb Shape
- P25
Description
Replacement for Hybec 2384 replacement light bulb lamp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.