Zoro Homepage

Replacement for IBM 331850 replacement light bulb lamp

  • Mfr # 331850 IBM

  • Zoro # G202754739


product price: $60.25
/ea

Key Features

Bulb Shape
T4.5
Bulb Base Type
BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
Wattage Equivalency
0.25
Watts
0.25
Voltage
120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
331850 IBM
Zoro #
G202754739
UPC #
-
Country of Origin
China

Details

Bulb Shape
T4.5
Bulb Base Type
BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
Wattage Equivalency
0.25
Watts
0.25
Voltage
120

Description

Replacement for IBM 331850 replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.