Replacement for Illuminix Illiminix II 580mm W/O Pins replacement light bulb lamp

  • Mfr # ILLIMINIX II 580MM W/O PINS ILLUMINIX

  • Zoro # G803432197


product price:  $71.89
/ea

Key Features

Bulb Shape
T10
Watts
20
Bulb Base Type
G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ILLIMINIX II 580MM W/O PINS ILLUMINIX
Zoro #
G803432197
UPC #
-
Country of Origin
China

Details

Bulb Shape
T10
Watts
20
Bulb Base Type
G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER

Description

Replacement for Illuminix Illiminix II 580mm W/O Pins replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.