Shop ILC
See all product information
Create Account
Replacement for Indian Chief Dark Horse 1720 CC Year 2010 FOG Light replacement light bulb lamp
Mfr # CHIEF DARK HORSE 1720 CC YEAR 2010 FOG LIGHT INDI
Zoro # G202996429
product price:Â
$
28.15
/ea
Key Features
Bulb Base Type
PK22S
Bulb Shape
T3.5
Wattage Equivalency
35
Voltage
12
Watts
35
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CHIEF DARK HORSE 1720 CC YEAR 2010 FOG LIGHT INDI
- Zoro #
- G202996429
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Base Type
- PK22S
- Bulb Shape
- T3.5
- Wattage Equivalency
- 35
- Voltage
- 12
- Watts
- 35
Description
Replacement for Indian Chief Dark Horse 1720 CC Year 2010 FOG Light replacement light bulb lamp