Shop ILC
See all product information
Create Account
Replacement for Indian Chief Dark Horse 1720 CC Year 2011 FOG Light replacement light bulb lamp
Mfr # CHIEF DARK HORSE 1720 CC YEAR 2011 FOG LIGHT INDI
Zoro # G302996626
product price:Â
$
24.35
/ea
Key Features
Bulb Base Type
PK22S
Bulb Shape
T3.5
Wattage Equivalency
35
Voltage
12
Watts
35
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CHIEF DARK HORSE 1720 CC YEAR 2011 FOG LIGHT INDI
- Zoro #
- G302996626
- UPC #
- -
- Country of Origin
- China
- Bulb Base Type
- PK22S
- Bulb Shape
- T3.5
- Wattage Equivalency
- 35
- Voltage
- 12
- Watts
- 35
Description
Replacement for Indian Chief Dark Horse 1720 CC Year 2011 FOG Light replacement light bulb lamp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.