Shop ILC
See all product information
Create Account
Replacement for International Harvester 190773 replacement light bulb lamp, 10PK
Mfr # 190773 INTERNATIONAL HARVESTER
Zoro # G810120681
product price:Â
$
72.15
/pk of 10, $7.22/ea
Key Features
Bulb Base Type
BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
Bulb Shape
S8
Voltage
28 V
Watts
14.28 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 190773 INTERNATIONAL HARVESTER
- Zoro #
- G810120681
- UPC #
- -
- Country of Origin
- China
- Bulb Base Type
- BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
- Bulb Shape
- S8
- Voltage
- 28 V
- Watts
- 14.28 W
Description
Replacement for International Harvester 190773 replacement light bulb lamp 10 Pack