Replacement for International Harvester 26069r1 replacement light bulb lamp, 2PK

  • Mfr # 26069R1 INTERNATIONAL HARVESTER

  • Zoro # G510154832


product price:  $29.95
/pk 2, $14.98/ea

Key Features

Bulb Base Type
WEDGE T3.25-T5 9.4MM
Bulb Shape
T3.25
Voltage
13 V
Watts
4.29 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
26069R1 INTERNATIONAL HARVESTER
Zoro #
G510154832
UPC #
-
Country of Origin
China

Details

Bulb Base Type
WEDGE T3.25-T5 9.4MM
Bulb Shape
T3.25
Voltage
13 V
Watts
4.29 W

Description

Replacement for International Harvester 26069r1 replacement light bulb lamp 2 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.