Replacement for International Light Tech L518 replacement light bulb lamp, 2PK
- Mfr # L518 INTERNATIONAL LIGHT TECH
- Zoro # G210169631
product price:Â
$
48.15
/pk of 2, $24.08/ea
Key Features
Bulb Shape
MR11
Watts
10 W
Bulb Base Type
GZ4 GU4 2-PIN
Voltage
6 V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L518 INTERNATIONAL LIGHT TECH
- Zoro #
- G210169631
- UPC #
- -
- Country of Origin
- China
- Bulb Shape
- MR11
- Watts
- 10 W
- Bulb Base Type
- GZ4 GU4 2-PIN
- Voltage
- 6 V
Description
Replacement for International Light Tech L518 replacement light bulb lamp 2 Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.