Shop ILC
See all product information
Create Account
Replacement for International Lighting 10.5a19/slim/2700/dim replacement light bulb lamp
Mfr # 10.5A19/SLIM/2700/DIM INTERNATIONAL LIGHTING
Zoro # G402802216
product price:Â
$
35.39
/ea
Key Features
Voltage
120
Watts
7
Bulb Base Type
E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Color Temperature
2700
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10.5A19/SLIM/2700/DIM INTERNATIONAL LIGHTING
- Zoro #
- G402802216
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 120
- Watts
- 7
- Bulb Base Type
- E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Color Temperature
- 2700
Description
Replacement for International Lighting 10.5a19/slim/2700/dim replacement light bulb lamp