Replacement for International Lighting 2u-13w-120v-e12-6400k replacement light bulb lamp

  • Mfr # 2U-13W-120V-E12-6400K INTERNATIONAL LIGHTING

  • Zoro # G302801555


product price: $59.35
/ea

Key Features

Voltage
120
Watts
13
Bulb Base Type
E12 CANDELABRA SCREW BASE 12MM DIAMETER
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2U-13W-120V-E12-6400K INTERNATIONAL LIGHTING
Zoro #
G302801555
UPC #
-
Country of Origin
China

Details

Voltage
120
Watts
13
Bulb Base Type
E12 CANDELABRA SCREW BASE 12MM DIAMETER

Description

Replacement for International Lighting 2u-13w-120v-e12-6400k replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.