Shop ILC
See all product information
Create Account
Replacement for International Lighting 7.5s11/o replacement light bulb lamp, 4PK
Mfr # 7.5S11/O INTERNATIONAL LIGHTING
Zoro # G210187871
product price:Â
$
11.89
/pk 4, $2.97/ea
Key Features
Voltage
120 V
Bulb Base Type
E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Watts
7.5 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7.5S11/O INTERNATIONAL LIGHTING
- Zoro #
- G210187871
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 120 V
- Bulb Base Type
- E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Watts
- 7.5 W
Description
Replacement for International Lighting 7.5s11/o replacement light bulb lamp 4 Pack