Shop ILC
See all product information
Create Account
Replacement for International Lighting C1012 replacement light bulb lamp
- Mfr # C1012 INTERNATIONAL LIGHTING
- Zoro # G403221986
product price:Â
$
30.75
/ea
Key Features
Voltage
220
Watts
1000
Bulb Base Type
G22 MEDIUM BIPOST 22MM CENTER-TO-CENTER
Bulb Color Temp.
3200
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C1012 INTERNATIONAL LIGHTING
- Zoro #
- G403221986
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 220
- Watts
- 1000
- Bulb Base Type
- G22 MEDIUM BIPOST 22MM CENTER-TO-CENTER
- Bulb Color Temp.
- 3200
Description
Replacement for International Lighting C1012 replacement light bulb lamp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.