Shop ILC
See all product information
Create Account
Replacement for International Lighting Fe-is-30w 4200k Coil-twist-spiral replacement light bulb lamp
Mfr # FE-IS-30W 4200K COIL-TWIST-SPIRAL INTERNATION
Zoro # G402760561
product price:Â
$
17.19
/ea
Key Features
Voltage
120
Watts
30
Bulb Base Type
E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FE-IS-30W 4200K COIL-TWIST-SPIRAL INTERNATION
- Zoro #
- G402760561
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 120
- Watts
- 30
- Bulb Base Type
- E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Description
Replacement for International Lighting Fe-is-30w 4200k Coil-twist-spiral replacement light bulb lamp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.