Shop ILC
See all product information
Create Account
Replacement for International Lighting Hmi-4000w/se/xs replacement light bulb lamp
Mfr # HMI-4000W/SE/XS INTERNATIONAL LIGHTING
Zoro # G502953900
product price:Â
$
617.99
/ea
Free Shipping & Returns
Key Features
Voltage
200
Bulb Base Type
G38 MOGUL BIPOST 2-PIN 39MM CENTER/CENTER
Watts
4000
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HMI-4000W/SE/XS INTERNATIONAL LIGHTING
- Zoro #
- G502953900
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 200
- Bulb Base Type
- G38 MOGUL BIPOST 2-PIN 39MM CENTER/CENTER
- Watts
- 4000
Description
Replacement for International Lighting Hmi-4000w/se/xs replacement light bulb lamp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.