Zoro Homepage

Replacement for International Lighting It-251rplc replacement light bulb lamp

  • Mfr # IT-251RPLC INTERNATIONAL LIGHTING

  • Zoro # G103222849


product price: $34.95
/ea

Key Features

Voltage
130
Watts
100
Bulb Base Type
E11 MINICANDELABRA SCREW BASE 11MM DIAMETER
Bulb Color Temp.
2900
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IT-251RPLC INTERNATIONAL LIGHTING
Zoro #
G103222849
UPC #
-
Country of Origin
China

Details

Voltage
130
Watts
100
Bulb Base Type
E11 MINICANDELABRA SCREW BASE 11MM DIAMETER
Bulb Color Temp.
2900

Description

Replacement for International Lighting It-251rplc replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.