Shop ILC
See all product information
Create Account
Replacement for INTERNATIONAL LIGHTING IT-Z3454
Mfr # IT-Z3454 INTERNATIONAL LIGHTING
Zoro # G003040666
product price:Â
$
15.99
/ea
Key Features
Voltage
12
Watts
90
Bulb Base Type
GY6.35 2-PIN ROUND PINS
Bulb Color Temp.
3000
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IT-Z3454 INTERNATIONAL LIGHTING
- Zoro #
- G003040666
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 12
- Watts
- 90
- Bulb Base Type
- GY6.35 2-PIN ROUND PINS
- Bulb Color Temp.
- 3000
Description
Replacement for International Lighting It-z3454 replacement light bulb lamp 2 Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.