Shop ILC
See all product information
Create Account
Replacement for International Lighting Lt05016 replacement light bulb lamp, 2PK
Mfr # LT05016 INTERNATIONAL LIGHTING
Zoro # G710155523
product price:Â
$
48.19
/pk 2, $24.10/ea
Key Features
Watts
30 W
Bulb Color Temp.
3100 K
Bulb Base Type
GX5.3 / GU5.3 2-PIN
Voltage
10.8 V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LT05016 INTERNATIONAL LIGHTING
- Zoro #
- G710155523
- UPC #
- -
- Country of Origin
- China
Details
- Watts
- 30 W
- Bulb Color Temp.
- 3100 K
- Bulb Base Type
- GX5.3 / GU5.3 2-PIN
- Voltage
- 10.8 V
Description
Replacement for International Lighting Lt05016 replacement light bulb lamp 2 Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.