Shop ILC
See all product information
Create Account
Replacement for International Lighting Lt05072 replacement light bulb lamp
Mfr # LT05072 INTERNATIONAL LIGHTING
Zoro # G402972391
product price:Â
$
80.95
/ea
Key Features
Voltage
120
Watts
20
Bulb Base Type
BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LT05072 INTERNATIONAL LIGHTING
- Zoro #
- G402972391
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 120
- Watts
- 20
- Bulb Base Type
- BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
Description
Replacement for International Lighting Lt05072 replacement light bulb lamp