Replacement for International Lighting Par64 Cp60 240v 1000w NSP replacement light bulb lamp

  • Mfr # PAR64 CP60 240V 1000W NSP INTERNATIONAL LIGHTING

  • Zoro # G003221935


product price:  $93.75
/ea
Free Shipping & Returns

Key Features

Voltage
220
Watts
1000
Bulb Base Type
GX16D MOGUL END PRONG
Bulb Color Temp.
3200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PAR64 CP60 240V 1000W NSP INTERNATIONAL LIGHTING
Zoro #
G003221935
UPC #
-
Country of Origin
China

Details

Voltage
220
Watts
1000
Bulb Base Type
GX16D MOGUL END PRONG
Bulb Color Temp.
3200

Description

Replacement for International Lighting Par64 Cp60 240v 1000w NSP replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.