Replacement for Isuzu Ascender L6 4.2l 600cca Headlight Year2006 replacement light bulb lamp

  • Mfr # ASCENDER L6 4.2L 600CCA HEADLIGHT YEAR2006 ISUZU

  • Zoro # G102841973


product price: $25.45
/ea

Key Features

Bulb Shape
T4
Bulb Base Type
P22D RIGHT ANGLE BASE
Wattage Equivalency
55
Watts
55
Voltage
12.8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASCENDER L6 4.2L 600CCA HEADLIGHT YEAR2006 ISUZU
Zoro #
G102841973
UPC #
-
Country of Origin
China

Details

Bulb Shape
T4
Bulb Base Type
P22D RIGHT ANGLE BASE
Wattage Equivalency
55
Watts
55
Voltage
12.8

Description

Replacement for Isuzu Ascender L6 4.2l 600cca Headlight Year2006 replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.