Shop ILC
See all product information
Create Account
Replacement for Isuzu Axiom Year 2003 Trunk Light White LED Replacement replacement light bulb lamp
Mfr # AXIOM YEAR 2003 TRUNK LIGHT WHITE LED REPLAC
Zoro # G902842941
product price:Â
$
33.79
/ea
Key Features
Voltage
14
Watts
3.36
Bulb Base Type
WEDGE T3.25-T5 9.4MM
Bulb Shape
T3.25
Wattage Equivalency
3.36
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AXIOM YEAR 2003 TRUNK LIGHT WHITE LED REPLAC
- Zoro #
- G902842941
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 14
- Watts
- 3.36
- Bulb Base Type
- WEDGE T3.25-T5 9.4MM
- Bulb Shape
- T3.25
- Wattage Equivalency
- 3.36
Description
Replacement for Isuzu Axiom Year 2003 Trunk Light White LED Replacement replacement light bulb lamp