This item is Discontinued.

Ilc Replacement for Isuzu I-280 Year 2006 Headlights Low/dual replacement light bulb lamp I-280  YEAR  2006    HEADLIGHTS LOW/DUAL ISUZU

This item is Discontinued.

Ilc

Replacement for Isuzu I-280 Year 2006 Headlights Low/dual replacement light bulb lamp (Discontinued)

Mfr # I-280 YEAR 2006 HEADLIGHTS LOW/DUAL ISUZU
Zoro # G002808441
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
I-280 YEAR 2006 HEADLIGHTS LOW/DUAL ISUZU
Zoro #
G002808441
UPC #
-
Country of Origin
China

Details

Bulb Base Type
P22D RIGHT ANGLE BASE
Bulb Shape
T4
Wattage Equivalency
55
Voltage
12.8
Watts
55

Description

Replacement for Isuzu I-280 Year 2006 Headlights Low/dual replacement light bulb lamp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.