Shop ILC
See all product information
Create Account
Replacement for Iwasaki 20mr11cg/dc/28/fsv replacement light bulb lamp, 2PK
Mfr # 20MR11CG/DC/28/FSV IWASAKI
Zoro # G310159150
product price:Â
$
54.45
/pk 2, $27.23/ea
Key Features
Bulb Color Temp.
2900 K
Watts
20 W
Bulb Base Type
BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
Bulb Shape
MR11
Voltage
12 V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 20MR11CG/DC/28/FSV IWASAKI
- Zoro #
- G310159150
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Color Temp.
- 2900 K
- Watts
- 20 W
- Bulb Base Type
- BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
- Bulb Shape
- MR11
- Voltage
- 12 V
Description
Replacement for Iwasaki 20mr11cg/dc/28/fsv replacement light bulb lamp 2 Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.