Shop ILC
See all product information
Create Account
Replacement for Iwasaki 300qt3/cl/119mm 240-250v replacement light bulb lamp
Mfr # 300QT3/CL/119MM 240-250V IWASAKI
Zoro # G903030965
product price:Â
$
8.29
/ea
Sold in multiples of 2 for $16.58
Key Features
Voltage
240
Watts
300
Bulb Base Type
R7S / RX7 / RSC RECESSED SINGLE CONTACT
Bulb Shape
T3
Bulb Color Temp.
2850
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 300QT3/CL/119MM 240-250V IWASAKI
- Zoro #
- G903030965
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 240
- Watts
- 300
- Bulb Base Type
- R7S / RX7 / RSC RECESSED SINGLE CONTACT
- Bulb Shape
- T3
- Bulb Color Temp.
- 2850
Description
Replacement for Iwasaki 300qt3/cl/119mm 240-250v replacement light bulb lamp