
Replacement for Iwasaki 500q/cl130v500w replacement light bulb lamp, 2PK
Mfr # 500Q/CL130V500W IWASAKI
Zoro # G410158794
product price:Â $65.69
/pk 2, $32.85/eaKey Features
Bulb Color Temp.
3000 K
Voltage
130 V
Bulb Base Type
E11 MINICANDELABRA SCREW BASE 11MM DIAMETER
Watts
500 W
Bulb Shape
T4
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
500Q/CL130V500W IWASAKI
Zoro #
G410158794
UPC #
-
Country of Origin
China
Details
Bulb Color Temp.
3000 K
Voltage
130 V
Bulb Base Type
E11 MINICANDELABRA SCREW BASE 11MM DIAMETER
Watts
500 W
Bulb Shape
T4
Description
Replacement for Iwasaki 500q/cl130v500w replacement light bulb lamp 2 Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.