Zoro Homepage

Replacement for IWASAKI 73014

  • Mfr # 73014 IWASAKI

  • Zoro # G503216554


product price: $16.39
/ea

Key Features

Voltage
12
Watts
42
Bulb Base Type
GX5.3 / GU5.3 2-PIN
Bulb Color Temp.
3000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73014 IWASAKI
Zoro #
G503216554
UPC #
-
Country of Origin
China

Details

Voltage
12
Watts
42
Bulb Base Type
GX5.3 / GU5.3 2-PIN
Bulb Color Temp.
3000

Description

Replacement for Iwasaki 73014 replacement light bulb lamp 4 Pack

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.