Shop ILC
See all product information
Create Account
Replacement for Iwasaki 75par30/hal/fl/130v replacement light bulb lamp, 2PK
Mfr # 75PAR30/HAL/FL/130V IWASAKI
Zoro # G910159734
product price:Â
$
68.29
/pk of 2, $34.15/ea
Key Features
Bulb Shape
PAR30
Bulb Base Type
E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Watts
75 W
Voltage
130 V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 75PAR30/HAL/FL/130V IWASAKI
- Zoro #
- G910159734
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Shape
- PAR30
- Bulb Base Type
- E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Watts
- 75 W
- Voltage
- 130 V
Description
Replacement for Iwasaki 75par30/hal/fl/130v replacement light bulb lamp 2 Pack