Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement for Iwasaki 84100 replacement light bulb lamp, 5PK

  • Mfr # 84100 IWASAKI

  • Zoro # G110189708


product price: $577.99
/pk 5, $115.60/ea
Free Shipping & Returns

Key Features

Bulb Color Temp.
3000 K
Bulb Shape
MR16
Voltage
9.5 V
Watts
55 W
Bulb Base Type
GX6.35 GU6.35 2-PIN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84100 IWASAKI
Zoro #
G110189708
UPC #
-
Country of Origin
China

Details

Bulb Color Temp.
3000 K
Bulb Shape
MR16
Voltage
9.5 V
Watts
55 W
Bulb Base Type
GX6.35 GU6.35 2-PIN

Description

Replacement for Iwasaki 84100 replacement light bulb lamp 5 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.