
Replacement for Iwasaki J500wl 500w 120v 4-11/16 replacement light bulb lamp, 2PK
Mfr # J500WL 500W 120V 4-11/16 IWASAKI
Zoro # G110161599
product price:Â $43.99
/pk 2, $22.00/eaKey Features
Watts
500 W
Voltage
120 V
Bulb Base Type
R7S / RX7 / RSC RECESSED SINGLE CONTACT
Bulb Color Temp.
3000 K
Bulb Shape
T3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
J500WL 500W 120V 4-11/16 IWASAKI
Zoro #
G110161599
UPC #
-
Country of Origin
China
Details
Watts
500 W
Voltage
120 V
Bulb Base Type
R7S / RX7 / RSC RECESSED SINGLE CONTACT
Bulb Color Temp.
3000 K
Bulb Shape
T3
Description
Replacement for Iwasaki J500wl 500w 120v 4-11/16 replacement light bulb lamp 2 Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.