Replacement for Iwasaki Jpd220/230v800wc/dxx replacement light bulb lamp, 2PK

  • Mfr # JPD220/230V800WC/DXX IWASAKI

  • Zoro # G610162157


product price:  $48.65
/pk 2, $24.33/ea

Key Features

Bulb Color Temp.
3200 K
Voltage
220 V
Bulb Shape
T4
Bulb Base Type
R7S / RX7 / RSC RECESSED SINGLE CONTACT
Watts
800 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
JPD220/230V800WC/DXX IWASAKI
Zoro #
G610162157
UPC #
-
Country of Origin
China

Details

Bulb Color Temp.
3200 K
Voltage
220 V
Bulb Shape
T4
Bulb Base Type
R7S / RX7 / RSC RECESSED SINGLE CONTACT
Watts
800 W

Description

Replacement for Iwasaki Jpd220/230v800wc/dxx replacement light bulb lamp 2 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.