Replacement for Iwasaki Jt230/240v1000w replacement light bulb lamp

  • Mfr # JT230/240V1000W IWASAKI

  • Zoro # G203011596


product price:  $89.65
/ea
Free Shipping & Returns

Key Features

Voltage
220
Watts
1000
Bulb Base Type
E39 MOGUL SCREW BASE 39MM DIAMETER (E40)
Bulb Shape
T13
Bulb Color Temp.
3400
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
JT230/240V1000W IWASAKI
Zoro #
G203011596
UPC #
-
Country of Origin
China

Details

Voltage
220
Watts
1000
Bulb Base Type
E39 MOGUL SCREW BASE 39MM DIAMETER (E40)
Bulb Shape
T13
Bulb Color Temp.
3400

Description

Replacement for Iwasaki Jt230/240v1000w replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.