Shop ILC

Replacement for IZIP I-750 (24V) - 12V 14Ah AGM Electric Bike & Scooter Battery

  • Mfr # I-750 (24VOLT) ELECTRIC BIKE AND SCOOTER 14AH AGM

  • Zoro # G703135556


product price: 
$
117.99
/ea
Free Shipping & Returns

Key Features

Voltage
12
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
I-750 (24VOLT) ELECTRIC BIKE AND SCOOTER 14AH AGM
Zoro #
G703135556
UPC #
-
Country of Origin
China

Details

Voltage
12

Description

Keep your I-750 electric bike or scooter running strong with this 12V 14AH AGM replacement battery. Built with maintenance-free Absorbed Glass Mat (AGM) technology, it's fully sealed, spill-proof, and factory-charged - arriving ready to install with no need to ever add acid or water. It ships fully sealed, charged, and ready for action. Standard F2 terminals ensure a direct, drop-in fit using your existing cabling and hardware. BatteryClerk. Please note: This I-750 Electric Bike and Scooter runs on a 24-volt system that uses two batteries wired together as a pair. Each battery listed here is a single 12V 14AH unit. To make up the full 24-volt set, you must order a quantity of 2. Ordering a single battery will only replace one half of the pair. For best performance and battery life, always replace both batteries at the same time so the pair stays matched.


  • Configuration: Two required per unit, wired in a pair for 24V total
  • Terminals: F2

Restrictions

Hazardous material

Ratings & reviews