Replacement for J Rochet 7W 120v DCB T-6 replacement light bulb lamp, 2PK

  • Mfr # 7W 120V DCB T-6 J ROCHET

  • Zoro # G210162694


product price: $44.29
/pk 2, $22.15/ea

Key Features

Bulb Shape
T6
Voltage
110 V
Bulb Base Type
BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
Watts
5 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7W 120V DCB T-6 J ROCHET
Zoro #
G210162694
UPC #
-
Country of Origin
China

Details

Bulb Shape
T6
Voltage
110 V
Bulb Base Type
BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
Watts
5 W

Description

Replacement for J Rochet 7W 120v DCB T-6 replacement light bulb lamp 2 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.