Zoro Homepage

Replacement for J Y Taylor CO Spotlight Ts-6 replacement light bulb lamp

  • Mfr # SPOTLIGHT TS-6 J Y TAYLOR CO

  • Zoro # G103200311


product price: $94.99
/ea
Free Shipping & Returns

Key Features

Watts
1000
Wattage Equivalency
1000
Bulb Shape
T20
Color Temperature
3350
Voltage
120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPOTLIGHT TS-6 J Y TAYLOR CO
Zoro #
G103200311
UPC #
-
Country of Origin
China

Details

Watts
1000
Wattage Equivalency
1000
Bulb Shape
T20
Color Temperature
3350
Voltage
120
Bulb Base Type
P28S MEDIUM PREFOCUS

Description

Replacement for J Y Taylor CO Spotlight Ts-6 replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.