Zoro Homepage

Replacement for Jena 12V 100w Py24-1.5 replacement light bulb lamp

  • Mfr # 12V 100W PY24-1.5 JENA

  • Zoro # G102755645


product price: $64.69
/ea

Key Features

Bulb Shape
T3
Bulb Base Type
PY24-1.5
Wattage Equivalency
100
Watts
100
Voltage
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12V 100W PY24-1.5 JENA
Zoro #
G102755645
UPC #
-
Country of Origin
China

Details

Bulb Shape
T3
Bulb Base Type
PY24-1.5
Wattage Equivalency
100
Watts
100
Voltage
12

Description

Replacement for Jena 12V 100w Py24-1.5 replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.