Zoro Homepage

Replacement for Jena 17040 replacement light bulb lamp, 10PK

  • Mfr # 17040 JENA

  • Zoro # G310124462


product price: $71.05
/pk 10, $7.10/ea

Key Features

Bulb Shape
T1.5
Bulb Base Type
WEDGE T1.5 4.7MM W2X4.6D
Voltage
24 V
Watts
1.2 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17040 JENA
Zoro #
G310124462
UPC #
-
Country of Origin
China

Details

Bulb Shape
T1.5
Bulb Base Type
WEDGE T1.5 4.7MM W2X4.6D
Voltage
24 V
Watts
1.2 W

Description

Replacement for Jena 17040 replacement light bulb lamp 10 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.