Zoro Homepage

Replacement For Jlg Industries, 4Pk, 1930Es 24 Volts

  • Mfr # 1930ES 24 VOLTS 4 PACK

  • Zoro # G507457083


product price: $2,521.99
/pk 4, $630.50/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Reserve Capacity
392
BCI Group Size
GC2
Type
6V Deep Cycle
Amp Hours
208Ah
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1930ES 24 VOLTS 4 PACK
Zoro #
G507457083
UPC #
-
Country of Origin
China

Dimensions

BCI Group Size
GC2

Details

Reserve Capacity
392
Type
6V Deep Cycle
Amp Hours
208Ah

Description

Replacement For JLG INDUSTRIES 1930ES 24 VOLTS 4 PACK BATTERIES GOLF CART SCRUBBER

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.