Zoro Homepage

Replacement for John Deere Ty16342 replacement light bulb lamp

  • Mfr # TY16342 JOHN DEERE

  • Zoro # G802970195


product price: $98.19
/ea
Free Shipping & Returns

Key Features

Bulb Shape
RECTANGLE
Bulb Base Type
2LRA 2 LUGS RIGHT ANGLE
Wattage Equivalency
50
Watts
50
Voltage
12.8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TY16342 JOHN DEERE
Zoro #
G802970195
UPC #
-
Country of Origin
China

Details

Bulb Shape
RECTANGLE
Bulb Base Type
2LRA 2 LUGS RIGHT ANGLE
Wattage Equivalency
50
Watts
50
Voltage
12.8

Description

Replacement for John Deere Ty16342 replacement light bulb lamp

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.