Shop ILC
See all product information
Create Account
Replacement for Jones & Lamson Fc-30 Newer Models 100w 12V replacement light bulb lamp
Mfr # FC-30 NEWER MODELS 100W 12V JONES & LAMSON
Zoro # G503233650
product price:Â
$
46.65
/ea
Key Features
Voltage
12
Watts
100
Bulb Base Type
GY9.5 / GZ9.5 2-PIN PREFOCUS
Bulb Shape
T3
Bulb Color Temp.
3300
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FC-30 NEWER MODELS 100W 12V JONES & LAMSON
- Zoro #
- G503233650
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 12
- Watts
- 100
- Bulb Base Type
- GY9.5 / GZ9.5 2-PIN PREFOCUS
- Bulb Shape
- T3
- Bulb Color Temp.
- 3300
Description
Replacement for Jones & Lamson Fc-30 Newer Models 100w 12V replacement light bulb lamp