Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement for Jones & Lamson Tc14 10-volt Lamp(older Versions) replacement light bulb lamp

  • Mfr # TC14 10-VOLT LAMP(OLDER VERSIONS) JONES & LAMSON

  • Zoro # G503218794


product price: $37.49
/ea

Key Features

Voltage
10
Watts
75
Bulb Base Type
P15S30 SINGLE CONTACT-15MM PREFOCUS COLLAR
Bulb Shape
T8
Bulb Color Temp.
3100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC14 10-VOLT LAMP(OLDER VERSIONS) JONES & LAMSON
Zoro #
G503218794
UPC #
-
Country of Origin
China

Details

Voltage
10
Watts
75
Bulb Base Type
P15S30 SINGLE CONTACT-15MM PREFOCUS COLLAR
Bulb Shape
T8
Bulb Color Temp.
3100

Description

Replacement for Jones & Lamson Tc14 10-volt Lamp(older Versions) replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.