Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement for JY Taylor Spotlight Ts-3 replacement light bulb lamp

  • Mfr # SPOTLIGHT TS-3 JY TAYLOR

  • Zoro # G503200065


product price: $94.99
/ea
Free Shipping & Returns

Key Features

Watts
1000
Wattage Equivalency
1000
Bulb Shape
T20
Color Temperature
3350
Bulb Base Type
P28S MEDIUM PREFOCUS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPOTLIGHT TS-3 JY TAYLOR
Zoro #
G503200065
UPC #
-
Country of Origin
China

Details

Watts
1000
Wattage Equivalency
1000
Bulb Shape
T20
Color Temperature
3350
Bulb Base Type
P28S MEDIUM PREFOCUS
Voltage
120

Description

Replacement for JY Taylor Spotlight Ts-3 replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.