Shop ILC
See all product information
Create Account
Replacement for Kalart Victor Corp 70-1600 Sound Bulb replacement light bulb lamp, 2PK
Mfr # 70-1600 SOUND BULB KALART VICTOR CORP
Zoro # G010379421
product price:Â
$
47.89
/pk of 2, $23.95/ea
Key Features
Wattage
6 W
Base
P15S30 SINGLE CONTACT-15MM PREFOCUS COLLAR
Color Temperature
2860 K
Voltage
6 V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 70-1600 SOUND BULB KALART VICTOR CORP
- Zoro #
- G010379421
- UPC #
- -
- Country of Origin
- China
Details
- Wattage
- 6 W
- Base
- P15S30 SINGLE CONTACT-15MM PREFOCUS COLLAR
- Color Temperature
- 2860 K
- Voltage
- 6 V
Description
Replacement for Kalart Victor Corp 70-1600 Sound Bulb replacement light bulb lamp 2 Pack