Shop ILC
See all product information
Create Account
Replacement for Kalart Victor Corp 80-1600 Sound replacement light bulb lamp, 2PK
Mfr # 80-1600 SOUND KALART VICTOR CORP
Zoro # G010379452
product price:Â
$
44.69
/pk 2, $22.35/ea
Key Features
Color Temperature
2860 K
Wattage
6 W
Voltage
6 V
Base
P15S30 SINGLE CONTACT-15MM PREFOCUS COLLAR
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 80-1600 SOUND KALART VICTOR CORP
- Zoro #
- G010379452
- UPC #
- -
- Country of Origin
- China
Details
- Color Temperature
- 2860 K
- Wattage
- 6 W
- Voltage
- 6 V
- Base
- P15S30 SINGLE CONTACT-15MM PREFOCUS COLLAR
Description
Replacement for Kalart Victor Corp 80-1600 Sound replacement light bulb lamp 2 Pack