Shop ILC
See all product information
Create Account
Replacement for Kavo 3V 1.95w LED Version replacement light bulb lamp
Mfr # 3V 1.95W LED VERSION KAVO
Zoro # G802760369
product price:Â
$
138.99
/ea
Free Shipping & Returns
Key Features
Voltage
3.2
Color Temperature
6500
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3V 1.95W LED VERSION KAVO
- Zoro #
- G802760369
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 3.2
- Color Temperature
- 6500
Description
Replacement for Kavo 3V 1.95w LED Version replacement light bulb lamp