Replacement for Kawasaki Ex300 Ninja 1500 CC Year 2015 Dual Beam replacement light bulb lamp

  • Mfr # EX300 NINJA 1500 CC YEAR 2015 DUAL BEAM KAWASAKI

  • Zoro # G602843651


product price:  $75.65
/ea
Free Shipping & Returns

Key Features

Bulb Shape
T4
Bulb Base Type
P45T
Wattage Equivalency
60
Watts
60
Voltage
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EX300 NINJA 1500 CC YEAR 2015 DUAL BEAM KAWASAKI
Zoro #
G602843651
UPC #
-
Country of Origin
China

Details

Bulb Shape
T4
Bulb Base Type
P45T
Wattage Equivalency
60
Watts
60
Voltage
12

Description

Replacement for Kawasaki Ex300 Ninja 1500 CC Year 2015 Dual Beam replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.