Shop ILC
See all product information
Create Account
Replacement for Kawasaki Klx250sf 250cc Motorcycle Year 2010 replacement light bulb lamp
Mfr # KLX250SF 250CC MOTORCYCLE YEAR 2010 KAWASAKI
Zoro # G402810839
product price:Â
$
29.45
/ea
Key Features
Bulb Base Type
P43T
Bulb Shape
T5
Wattage Equivalency
60
Voltage
12
Watts
60
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KLX250SF 250CC MOTORCYCLE YEAR 2010 KAWASAKI
- Zoro #
- G402810839
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Base Type
- P43T
- Bulb Shape
- T5
- Wattage Equivalency
- 60
- Voltage
- 12
- Watts
- 60
Description
Replacement for Kawasaki Klx250sf 250cc Motorcycle Year 2010 replacement light bulb lamp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.